0 items

International Comfort Products Heater

ICPHEATER06A02

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
25.9, 30
Depth
24 in
Energy Star Compliant
No
Height
9 in
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Watts
7.5
Weight
8
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday