0 items

International Comfort Products Heater with Breaker

IEHK05AKB

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Electronic fan control board
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Modular blower cabinet, air conditioning or heat pump ready
  • Three speed PSC motor on all models

SPECIFICATIONS

AMP
18.1, 20
Configuration
Horizontal, Upflow
Depth
20-1/2 in
Energy Star Compliant
No
Height
8 in
Phase
Single Phase
Power Source
Electric
Tonnage
5 Tons
Type
Breaker
Volts
208/230V
Watts
5
Weight
5
Width
11-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday