0 items

International Comfort Products Heater with Breaker

IEHIA05KB10

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • All electrical and refrigerant lines enter through top of the cabinet
  • Dual-powered (battery and/or hardwire)
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • TVX metering device factory installed

SPECIFICATIONS

AMP
17.3, 20
BTU
16378
Configuration
Horizontal, Upflow
Depth
22-1/4 in
Energy Star Compliant
No
Height
8-1/2 in
MBH
16.378
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Tonnage
2 Tons
Type
Breaker
Volts
208/230V
Watts
4.8
Width
12-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday