International Comfort Products

Limit Switch for International Comfort Products PDD336090H001C1 Packaged Unit

Part #I1171484  |  Manufacturer Part #1171484

Brand Model Compatibility:

PDD336090H001C1 Packaged Unit
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Meets exact part design life testing for maximum reliability and durability
  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Preserves equipment warranty
  • Maintains agency listings and safety standards
  • Design specifications are proprietary and not available to other parts manufacturers

Specifications

Brand Model Compatibility: PDD336090H001C1 Packaged Unit

Energy Star Compliant: No

Maximum Temperature: 220

Temperature Range: 50 to 220 Deg F

UL Listed: No