Liquid Line Solenoid Valve

Part #INASA001LS  |  Item #3403333  |  Manufacturer Part #NASA001LS

Valve Size:

3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits models HC4A3, N4H3, H4H3, R2H3 and HC4H3

Documents

Specifications

Height: 7 in

Inlet Outlet: 3/8 in inlet/ 3/8 in outlet

Material: Plastic

Valve Size: 3/8 in

Valve Type: Solenoid Valve