0 items

International Comfort Products Mainline 48000 BTU 4 Tons 16 SEER Nox Air Conditioner

IPGR548090KGP1A

BTU

90000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Direct Spark

SPECIFICATIONS

BTU
90000
BTU Heat Rating
74000 Btu/h
Collection
Mainline
Decibel Rating dB
72 dB
Depth
42-15/16 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
50-3/4 in
Horsepower
1/5 hp
Length
42-47/50 in
MBH
90
Phase
Single Phase
Refrigerant
R-410A
Tonnage
4 Tons
UL Listed
Yes
Volts
208/230V
Weight
481
Width
47 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday