0 items

International Comfort Products CXH5 Series 60 MBH 15 SEER Floor Mount Outdoor 5 Ton Split-System Heat Pump

ICXH560GKA

MBH

60
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Bi-flow filter drier supplied for field installation
  • Copeland compressors in all models
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Suction line accumulator factory installed

SPECIFICATIONS

AMP
34.2
Auto Switching Heat Cool
No
BTU
60000
BTU Cooling Rating
60000 Btu/h
BTU Heat Rating
60000 Btu/h
CEC Compliant
For Sale in CA
Collection
CXH5 Series
Decibel Rating dB
71 dB
Depth
35 in
EER
12.5
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
40-1/4 in
Horsepower
1/4 hp
Indoor Outdoor
Outdoor
Installation Type
Floor Mount
Liquid Line OD
3/8 in
MBH
60
Max CFM
4121
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
7/8 in
Tonnage
5 Tons
UL Listed
Yes
Volts
208/230V
Width
35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday