60 in. Air Damper Metal
60 in. Air Damper Metal
Frequently Purchased Together
Product Details
- External with filter rack and 1" filter
- For use with model size 60
- Manual outside air damper
Documents
Specifications
- Brand Model Compatibility:
- PHD4
- Damper Type:
- Air Damper
- Diameter:
- 60 in
- Height:
- 12 in
- Material:
- Metal