1/2 hp 1050 RPM 208/230V Blower Motor
1/2 hp 1050 RPM 208/230V Blower Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Frame Size:
- 39
- Horsepower:
- 1/2 hp
- Phase:
- Single Phase
- Product Type:
- Blower Motor
- RPM:
- 1050
- RPM Range:
- 900-1150
- Volts:
- 208/230V