1/4 hp 825 RPM 208/230V Single Phase Condenser Motor

You last purchased this on
 
International Comfort Products

1/4 hp 825 RPM 208/230V Single Phase Condenser Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
International Comfort Products

1/4 hp 825 RPM 208/230V Single Phase Condenser Motor

  • Fast #
  • Part #I1178686
  • Item #4253296
  • Manufacturer Part #1178686
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Provides exact drop-in replacement
  • Meets exact design specifications for optimum system performance
  • Meets exact part design life testing for maximum reliability and durability
  • Design specifications are proprietary and not available to other parts manufacturers
  • Maintains agency listings and safety standards
  • Preserves equipment warranty
  • Requires Certification

Specifications

Frame Size:
48
Horsepower:
1/4 hp
Motor Enclosure:
Totally Enclosed
Phase:
Single Phase
Product Type:
Condenser Motor
RPM:
825
RPM Range:
0-899
Volts:
208/230V