1/10 hp 1100 RPM 230V Single Phase Condenser Motor
1/10 hp 1100 RPM 230V Single Phase Condenser Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Horsepower:
- 1/10 hp
- Phase:
- Single Phase
- Product Type:
- Condenser Motor
- RPM:
- 1100
- RPM Range:
- 900-1150
- Volts:
- 230V