Motormaster II 24V Air Conditioner Controls 7 in.

Part #ICPLOWAMB001A00  |  Item #4338294  |  Manufacturer Part #CPLOWAMB001A00

Width:

7 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: RGS036-121 Single Package Rooftop Unit

Collection: Motormaster II

Control Board Type: Air Conditioner

UL Listed: No

Volts: 24V

Width: 7 in