0 items

International Comfort Products FVM4X Series Multi-Position Fan Coil for Heat Pump

IFVM4X00A

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use with all FVM, FSU, FSM, FEM model sizes
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • With circuit breakers

SPECIFICATIONS

Application
Heat Pump
BTU
24000
CFM
1200
Collection
FVM4X Series
Configuration
Multi
Depth
22-1/16 in
Height
42-11/16 in
Length
22-3/50 in
Liquid Line OD
3/8 in
MBH
24
Material
Aluminum
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Suction Line OD
3/4 in
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Watts
10
Weight
130
Width
17-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday