0 items

International Comfort Products FCM4X Series Multi-Position Fan Coil

IFCM4X00AL

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
24000
CFM
800
Collection
FCM4X Series
Configuration
Multi
Depth
22-1/16 in
Height
42-11/16 in
Length
22-3/50 in
Liquid Line OD
3/8 in
MBH
24
Material
Aluminum
Phase
Single Phase
Refrigerant
R-410A
Suction Line OD
5/8 in
Tonnage
2 Tons
UL Listed
Yes
Volts
208/230V
Weight
130
Width
17-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday