2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Tempstar®

N4A3 Series 2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tempstar®

N4A3 Series 2 Ton - 13 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IN4A324AKA
  • Item #2483694
  • Manufacturer Part #N4A324AKA
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
17.6
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Collection:
N4A3 Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
26-5/16 in
EER:
11.7
ETL Listed:
No
Height:
25 in
Horsepower:
1/10 hp
Liquid Line (OD):
3/8 in
MBH:
24
Max CFM:
2200 cfm
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
RPM:
1100
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
13.0
Sound Blanket:
No
Suction Line (OD):
5/8 in
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
122 lb
Width:
25-3/4 in