2.5 Tons 13 SEER R-410A Single Stage Air Conditioner Condenser
This product has been replaced by
Manufacturer Part #N4A4S30AKANA
N4A3 Series 2.5 Tons 13 SEER R-410A Single Stage Air Conditioner Condenser
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 16.6
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- Collection:
- N4A3 Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Depth:
- 23-1/2 in
- EER:
- 11
- Height:
- 28-11/16 in
- Horsepower:
- 1/10 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 2169 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 13
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 149 lb
- Width:
- 25-3/4 in