International Comfort Products

N4A3 Series 2.5 Ton 13 SEER 1/10 hp Single-Stage R-410A Split-System Air Conditioner

Part #IN4A330GKC  |  Manufacturer Part #N4A330GKC

Tonnage:

2.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Copeland® Compressor
  • Filter-Drier supplied for field installation
  • Easy access service valve
  • External high and low refrigerant service ports
  • 3/8" spacing inlet grille
  • Five year parts limited warranty (including compressor and coil)
  • *An additional 5 year parts limited warranty (including compressor and coil) with timely registration
  • HVAC equipment products sold to EPA certified licensed contractors only
  • HVAC equipment products sold to EPA certified licensed contractors only

Specifications

AMP: 16.8

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

CEC Compliant: For Sale in CA

Collection: N4A3 Series

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 23-1/2 in

EER: 10.8

Energy Star Compliant: No

Height: 28-11/16 in

Horsepower: 1/10 hp

Liquid Line OD : 3/8 in

Max CFM: 2218

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

RPM: 1100

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

Type: IN4A330GKC

UL Listed: Yes

Volts: 208/230V

Weight: 111

Width: 23-1/2 in