International Comfort Products

N4A3 Series 4 Ton 13 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner

Part #IN4A348AKG  |  Item #7238736  |  Manufacturer Part #N4A348AKG

Tonnage:

4 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 40

BTU: 48000

BTU Cooling Rating: 48000 Btu/h

Collection: N4A3 Series

Compressor Type: Scroll

Decibel Rating dB : 76 dB

Depth: 31-1/2 in

EER: 11

Energy Star Compliant: No

Height: 35-1/2 in

Horsepower: 1/4 hp

Liquid Line OD : 3/8 in

Max Fuse Size: 40

Phase: Single Phase

Power Source: Electric

RPM: 1100

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Weight: 205

Width: 31-3/16 in