International Comfort Products

N4A3 Series 4 Ton 13 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner

Part #IN4A348GKB  |  Manufacturer Part #N4A348GKB

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Copeland® Compressor
  • Filter-Drier supplied for field installation
  • Easy access service valve
  • External high and low refrigerant service ports
  • 3/8" spacing inlet grille
  • Five year parts limited warranty (including compressor and coil)
  • *An additional 5 year parts limited warranty (including compressor and coil) with timely registration
  • HVAC equipment products sold to EPA certified licensed contractors only
  • HVAC equipment products sold to EPA certified licensed contractors only

Green

Documents

Specifications

AMP: 26.2

BTU: 48000

BTU Cooling Rating: 48000 Btu/h

CEC Compliant: For Sale in CA

Collection: N4A3 Series

Compressor Type: Scroll

Decibel Rating dB : 80 dB

Depth: 31-3/16 in

EER: 12

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35-3/4 in

Horsepower: 1/4 hp

Liquid Line OD : 3/8 in

Max CFM: 3644

Max Fuse Size: 40

Phase: Single Phase

Power Source: Electric

RPM: 1100

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 4 Tons

Type: IN4A348GKB

UL Listed: Yes

Volts: 208/230V

Weight: 179

Width: 31-3/16 in