International Comfort Products

N4A3 Series 5 Ton 13 SEER 1/4 hp Single-Stage R-410A Split-System Air Conditioner

Part #IN4A360GKC  |  Manufacturer Part #N4A360GKC

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Copeland Scroll compressor on all models
  • Filter-drier supplied with every unit for field installation
  • Copper tube/aluminum fin coil

Specifications

AMP: 34.2

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

CEC Compliant: For Sale in CA

Collection: N4A3 Series

Compressor Type: Scroll

Decibel Rating dB : 78 dB

Depth: 31-3/16 in

EER: 11

Energy Star Compliant: No

Height: 25-1/2 in

Horsepower: 1/4 hp

Liquid Line OD : 3/8 in

Max CFM: 3365

Max Fuse Size: 50

Phase: Single Phase

Power Source: Electric

RPM: 800

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 5 Tons

Type: IN4A360GKC

UL Listed: Yes

Volts: 208/230V

Weight: 184

Width: 31-3/16 in