International Comfort Products

N4A6 Series 3 Ton 16 SEER 1/5 hp Single-Stage R-410A Split-System Air Conditioner

Part #IN4A636GKA  |  Manufacturer Part #N4A636GKA

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 18.2

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

CEC Compliant: For Sale in CA

Collection: N4A6 Series

Compressor Type: Scroll

Decibel Rating dB : 71 dB

Depth: 35 in

EER: 12.5

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 28-5/16 in

Horsepower: 1/5 hp

Liquid Line OD : 3/8 in

Max CFM: 3810

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

RPM: 810

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 16

Sound Blanket: Yes

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 3 Tons

Type: IN4A636GKA

UL Listed: Yes

Volts: 208/230V

Weight: 165

Width: 35 in