3.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

You last purchased this on
 
Day & Night®

N4A6 Series 3.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Day & Night®

N4A6 Series 3.5 Ton - 16 SEER - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #IN4A642GKB
  • Item #7553914
  • Manufacturer Part #N4A642GKB
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
21.4
BTU:
42000
CEC Compliant:
For Sale in CA
Collection:
N4A6 Series
Communicating:
Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
38-7/8 in
EER:
13
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
28-11/16 in
Horsepower:
1/12 hp
Liquid Line (OD):
3/8 in
MBH:
42
Max CFM:
3200 cfm
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
RPM:
810
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
16.0
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
224 lb
Width:
35 in