International Comfort Products

N4A7 Series 3 Ton 17 SEER 1/10 hp Two-Stage R-410A Split-System Air Conditioner

Part #IN4A736GKA  |  Manufacturer Part #N4A736GKA

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 19.8

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

CEC Compliant: For Sale in CA

Collection: N4A7 Series

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 31-3/16 in

EER: 12.2

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 32-1/2 in

Horsepower: 1/10 hp

Liquid Line OD : 3/8 in

Max CFM: 3068

Max Fuse Size: 35

Phase: Single Phase

Power Source: Electric

RPM: 810

Refrigerant: R-410A

SEER: 17

Sound Blanket: No

Stages: Two

Suction Line OD : 7/8 in

Tonnage: 3 Tons

Type: IN4A736GKA

UL Listed: Yes

Volts: 208/230V

Weight: 191

Width: 31-3/6 in