N4H4 Series 2 Ton 14 SEER Single-Stage R-410A 1/10 hp Split-System Heat Pump

Part #IN4H424GKG  |  Item #5060551  |  Manufacturer Part #N4H424GKG

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AMP: 14.2

Auto Switching Heat Cool : No

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

BTU Heat Rating: 22200 Btu/h

Collection: N4H4 Series

Compressor Type: Scroll

Decibel Rating dB : 74 dB

Depth: 25-3/4 in

EER: 11.5

Energy Star Compliant: No

HSPF: 8.2

Height: 35-1/2 in

Horsepower: 1/10 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 24

Max CFM: 2196

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Sound Blanket: Yes

Stages: Single

Suction Line OD : 5/8 in

Tonnage: 2 Tons

Type: IN4H424GKG

UL Listed: Yes

Volts: 208/230V

Width: 25-3/4 in