14 SEER 3 Ton Single Stage R-410A Commercial Heat Pump Condenser
N4H4 Performance Series 14 SEER 3 Ton Single Stage R-410A Commercial Heat Pump Condenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet performance (as low as 69 decibels)
- Single-stage compressor operation
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Non-ozone depleting R-410A refrigerant
- Designed for corrosion resistance and lasting performance
- 10-year parts limited warranty
- Durably built to withstand bad weather and debris
- Dual fuel capable with a compatible gas furnace and thermostat for energy-saving heating
- Low pressure switch
- Cooling capacity: 1.5–5 tons
Specifications
- BTU:
- 36000
- BTU Cooling Rating:
- 46000 Btu/h
- BTU Heat Rating:
- 45500 Btu/h
- CFM:
- 3365 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- N4H4 Performance Series
- Color Finish Name:
- Baltic Grey
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 77 dB
- ETL Listed:
- No
- Energy Star Compliant:
- No
- HSPF:
- 8.2
- Height:
- 38-7/8 in
- Horsepower:
- 1/5 hp
- Indoor Outdoor:
- Indoor
- Length:
- 31-3/16 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 15
- Origin:
- Domestic
- Phase:
- Three Phase
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 460V
- Weight:
- 170 lb
- Width:
- 31-3/16 in