International Comfort Products

N80ESL Upflow, Downflow, Horizontal Left and Horizontal Right Gas 3/4 hp 70000 BTU Furnace

Part #IN80ESL0701712A  |  Manufacturer Part #N80ESL0701712A

BTU:

70000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Documents

Specifications

AFUE: 80

AMP: 5.6, 7.8, 8.8

ANSI Specifications: ANSI Z223.1

Application: Residential

BTU: 70000

CSA Certified: Yes

Collection: N80ESL

Condensing: No

Configuration: Downflow, Horizontal Left, Horizontal Right, Upflow

Depth: 29 in

ETL Listed: No

Emission: Low Nox

Energy Star Compliant: No

Fan Speeds: Variable

Fuel Type: Natural Gas, Propane

Height: 33-1/3 in

Horsepower: 3/4 hp

ISO Specifications: ISO 9001

Ignition System: Silicon Nitride

MBH: 70

Material: Stainless Steel

Max CFM: 1200

Power Source: Gas

RPM: 1050

Stages: Single

UL Listed: No

Volts: 24/115V

Width: 17-1/2 in