International Comfort Products N8MSN Series 24-1/2 in. 132000 BTU 80% AFUE 11 Ton Single-Stage Multi-Position 3/4 hp Natural or LP Gas Furnace

IN8MSN1352422A

BTU

132000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Certified to leak 2% of less of nominal air conditioning cfm delivered when pressurized to 1" water column with all present air inlets, air outlets, and condensate drain port(s) sealed
  • Flame roll-out sensors standard
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High-quality, corrosion-resistant, one piece steel cabinet
  • Ignition Type: Hot Surface

SPECIFICATIONS

AMP
11.8
BTU
132000
Collection
N8MSN Series
Condensing
No
Configuration
Multi
Depth
29 in
Energy Star Compliant
Yes
Fuel Type
LP Gas, Natural Gas
Green
Energy Star, Yes
Height
33-1/3 in
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
Length
29 in
MBH
132
Max CFM
2200
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
11 Tons
UL Listed
No
Volts
115V
Width
24-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday