0 items

International Comfort Products N9MSB Series 14-3/16 in. 60000 BTU 92.1% AFUE 2.5 Ton Single-Stage Multi-Position 1/3 hp Natural or LP Gas Furnace

IN9MSB0601412B

BTU

60000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Silicon Nitride

SPECIFICATIONS

AMP
4.6
BTU
60000
CEC Compliant
For Sale in CA
Collection
N9MSB Series
Configuration
Multi
Depth
29-1/2 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
35 in
Horsepower
1/3 hp
Ignition System
Direct Spark Ignition
Length
29-1/2 in
MBH
60
Max CFM
1200
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
2.5 Tons
UL Listed
No
Volts
115V
Width
14-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday