N9MSB Series 17-1/2 in. 40000 BTU 92.1% AFUE 3.5 Ton Single-Stage Multi-Position 1/2 hp Natural or Propane Furnace

Part #IN9MSB0401712B  |  Item #4478146  |  Manufacturer Part #N9MSB0401712B

BTU:

40000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Ignition Type: Silicon Nitride

Green

Documents

Specifications

AFUE: 92.10

AMP: 6.8

BTU: 40000

CEC Compliant: For Sale in CA

Collection: N9MSB Series

Condensing: No

Configuration: Multi

Energy Star Compliant: Yes

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 35 in

Horsepower: 1/2 hp

Ignition System: Direct Spark Ignition

Length: 29-1/2 in

MBH: 40

Max CFM: 1200

Max Fuse Size: 15

Phase: Single Phase

Power Source: Gas

Stages: Single

Tonnage: 3.5 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in