International Comfort Products N9MSB Series 21 in. 92.1% AFUE Single-Stage Multi-Position 3/4 hp Natural or Propane Furnace

IN9MSB2120C

Manufacturer Part #: N9MSB0802120C

BTU

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Silicon Nitride

SPECIFICATIONS

AMP
7.9
BTU
80000
Collection
N9MSB Series
Condensing
No
Configuration
Multi
Depth
29-1/2 in
Energy Star Compliant
No
Fuel Type
Natural Gas, Propane
Height
35 in
Horsepower
3/4 hp
Ignition System
Direct Spark Ignition
Length
29-1/2 in
MBH
80
Max CFM
2000
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
6.5 Tons
UL Listed
No
Volts
115V
Width
21 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday