International Comfort Products

NH4A4 Series 2 Ton 14 SEER 1/12 hp Single-Stage R-410A Air Conditioner

Part #INH4A424AKA  |  Manufacturer Part #NH4A424AKA

Tonnage:

2 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 14.1

BTU: 24000

Collection: NH4A4 Series

Compressor Type: Scroll

Decibel Rating dB : 66 dB

Depth: 14-9/16 in

EER: 12.2

Energy Star Compliant: No

Height: 31-1/8 in

Horsepower: 1/12 hp

Liquid Line OD : 3/8 in

Max CFM: 1285

Max Fuse Size: 25

Phase: Single Phase

Power Source: Electric

RPM: 800

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 14

Sound Blanket: Yes

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 148

Width: 36-15/16 in