International Comfort Products

NH4A4 Series 2.5 Ton 14 SEER 1/10 hp Single-Stage R-410A Air Conditioner

Part #INH4A430AKA  |  Manufacturer Part #NH4A430AKA

Tonnage:

2.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 18.3

BTU: 30000

Collection: NH4A4 Series

Compressor Type: Scroll

Decibel Rating dB : 68 dB

Depth: 17-1/16 in

EER: 12.2

Energy Star Compliant: No

Height: 37-1/8 in

Horsepower: 1/10 hp

Liquid Line OD : 3/8 in

Max CFM: 1900

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

RPM: 800

Refrigerant: R-410A

Refrigerant Control: TXV

SEER: 14

Sound Blanket: Yes

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 183

Width: 44-1/2 in