0 items

International Comfort Products Non Fused Heat Kit

ICPHEATER125A00

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Copper tube/aluminum fin coil
  • PSC 3-speed motor on all models
  • TVX metering device factory installed
  • [delete] HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

BTU
30000
Configuration
Horizontal, Upflow
Depth
22-1/8 in
Energy Star Compliant
No
Height
47-11/16 in
MBH
30
Phase
Single Phase
Power Source
Electric
Refrigerant
R-22
Stages
Single
Tonnage
2.5 Tons
Volts
208/230V
Watts
5
Width
17-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday