International Comfort Products

NXH6 Series 16 SEER 2.5 Tons Single-Stage R-410A 1/12 hp Heat Pump Condenser

Part #INXH630GKA  |  Manufacturer Part #NXH630GKA

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: 19.9

Auto Switching Heat Cool : No

BTU: 30000

BTU Cooling Rating: 30000 Btu/h

CEC Compliant: For Sale in CA

Collection: NXH6 Series

Compressor Type: Scroll

Configuration: Direct Drive

Decibel Rating dB : 72 dB

Depth: 35 in

EER: 13

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

HSPF: 9

Height: 32-1/16 in

Horsepower: 1/12 hp

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 30

Max CFM: 3223

Max Fuse Size: 30

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 16

Sound Blanket: Yes

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 2.5 Tons

Type: INXH630GKA

UL Listed: Yes

Volts: 208/230V

Width: 35 in