International Comfort Products NXH6 Series 16 SEER Direct Drive Single-Stage R-410A Split-System Heat Pump
INXH6GKA
Tonnage
SPECIFICATIONS
- AMP
- 19.9
- Auto Switching Heat Cool
- No
- BTU
- 30000
- CEC Compliant
- For Sale in CA
- Collection
- NXH6 Series
- Configuration
- Direct Drive
- Decibel Rating dB
- 72 dB
- Depth
- 35 in
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Height
- 32-1/16 in
- Horsepower
- 1/12 hp
- Indoor Outdoor
- Outdoor
- Installation Type
- Floor Mount
- Liquid Line OD
- 3/8 in
- MBH
- 30
- Max CFM
- 3223
- Phase
- Single Phase
- Power Source
- Electric
- Refrigerant
- R-410A
- Stages
- Single
- Suction Line OD
- 3/4 in
- Tonnage
- 2.5 Tons
- Type
- INXH630GKA
- UL Listed
- Yes
- Volts
- 208/230V
- Width
- 35 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday