0 items

International Comfort Products PGS3 Series 2.5 Tons 13 SEER R-410A Single-Stage Evaporator Convertible LP or Natural Gas/Electric Packaged Unit

IPGS330040KGP0C

Tonnage

2.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Direct Spark

SPECIFICATIONS

AMP
1.2
BTU
30000
BTU Cooling Rating
30000 Btu/h
BTU Heat Rating
40000 Btu/h
CEC Compliant
For Sale in CA
Collection
PGS3 Series
Configuration
Convertible
Decibel Rating dB
75 dB
Depth
32-5/8 in
EER
11.2
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
42 in
Horsepower
1/5 hp
Ignition System
Direct Spark Ignition
Length
32-63/100 in
MBH
30
Max CFM
3000
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
2.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
309
Width
48-3/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday