0 items

International Comfort Products PHD3 Series 2.5 Ton 13.5 SEER R-410A Packaged Heat Pump

IPHD330000H000C

Tonnage

2.5 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Copeland Scroll™ compressor
  • Day and night
  • Easily converts to down discharge applications
  • Easy three–panel accessibility for maintenance and installation
  • Five year compressor limited warranty
  • Full perimeter steel base rails
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High efficiency X–13 indoor blower motor
  • One year parts limited warranty

SPECIFICATIONS

AMP
1.2, 10.9, 13.9, 58
BTU Cooling Rating
29000 Btu/h
BTU Heat Rating
29000 Btu/h
CEC Compliant
For Sale in CA
Collection
PHD3 Series
Configuration
Convertible
Decibel Rating dB
76 dB
Depth
32-5/8 in
EER
11.5
Energy Star Compliant
No
Height
42-1/8 in
Horsepower
1/2 hp
MBH
29
Max CFM
1202
Phase
Triple Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Tonnage
2.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
332
Width
48-3/16 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday