0 items

International Comfort Products PGD5 Series 4 Tons 15 SEER R-410A Two-Stage Evaporator Convertible Natural Gas/Electric Packaged Unit

IPGD548090K001C

Tonnage

4 Tons
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Aluminized steel tubular heat exchanger
  • Copeland scroll UltraTech™ compressor
  • Easily converts to down discharge applications
  • Full perimeter steel base rails
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • High and low pressure switches
  • High efficiency X–13 indoor blower motor
  • Ignition Type: Direct Spark
  • Low NOx

SPECIFICATIONS

AMP
1.5
BTU
90000
BTU Cooling Rating
90000 Btu/h
BTU Heat Rating
90000 Btu/h
Collection
PGD5 Series
Configuration
Convertible
Decibel Rating dB
78 dB
Depth
44-1/8 in
EER
11
Energy Star Compliant
Yes
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
50-3/4 in
Horsepower
1/4 hp
Ignition System
Direct Spark Ignition
Length
44-13/100 in
MBH
90
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Two
Tonnage
4 Tons
UL Listed
Yes
Volts
208/230V
Weight
521
Width
48-3/16 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday