International Comfort Products

PGD3 3 Tons 13 SEER R-410A Single-Stage Evaporator Convertible Propane or Natural Gas/Electric Packaged Unit

Part #IPGD336060K000C  |  Manufacturer Part #PGD336060K000C

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Direct Spark

Specifications

AFUE: 80.00

AMP: 1.2

BTU: 60000

BTU Cooling Rating: 36000 Btu/h

BTU Heat Rating: 60000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Evaporator

Collection: PGD3

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 75 dB

Depth: 32-5/8 in

EER: 11

Energy Star Compliant: No

Fuel Type: [Propane, Natural Gas]

Height: 46 in

Horsepower: 1/5 hp

Ignition System: Direct Spark Ignition

Length: 32-63/100 in

MBH: 60

Max CFM: 3200

Max Fuse Size: 40

Phase: Single Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 319

Width: 48-3/16 in