International Comfort Products

PGD4 14 SEER 3.5 Tons Aluminum Fin Packaged Gas/Electric

Part #IPGD442090L001E  |  Manufacturer Part #PGD442090L001E

Tonnage:

3.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Direct Spark

Specifications

AFUE: 80.40

AMP: 0.53

BTU: 42000

BTU Cooling Rating: 41000 Btu/h

BTU Heat Rating: 90000 Btu/h

Coil Type: Aluminum Fin

Collection: PGD4

Compressor Type: Scroll

Configuration: [Convertible, Downflow, Horizontal]

Decibel Rating dB : 74 dB

Depth: 44-1/8 in

EER: 12

Energy Star Compliant: Yes

Fuel Type: [Propane, Natural Gas]

Green: [Yes, Energy Star]

Height: 44-3/4 in

Horsepower: 1/5 hp

Length: 48-3/16 in

MBH: 42

Max Fuse Size: 15

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Tonnage: 3.5 Tons

UL Listed: Yes

Volts: 460V

Weight: 413

Width: 44-1/8 in