International Comfort Products

PGD4 14 SEER 5 Tons Aluminum Fin Packaged Gas/Electric

Part #IPGD460090L001D  |  Manufacturer Part #PGD460090L001D

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Direct Spark

Specifications

AFUE: 80.40

BTU: 60000

BTU Cooling Rating: 57000 Btu/h

BTU Heat Rating: 73000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: PGD4

Configuration: [Convertible, Downflow, Horizontal]

Decibel Rating dB : 77 dB

EER: 12

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 52-3/4 in

Horsepower: 1/5 hp

Length: 48-3/16 in

MBH: 60

Max Fuse Size: 20

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Tonnage: 5 Tons

Type: H6RA

UL Listed: Yes

Volts: 460V

Weight: 509

Width: 44-1/8 in