PGD4 4 Tons 14 SEER R-410A Single-Stage Evaporator Convertible Commercial Propane or Natural Gas Packaged Gas/Electric Unit

Part #IPGD448090L001E  |  Item #7073235  |  Manufacturer Part #PGD448090L001E

Tonnage

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Direct Spark

Specifications

AFUE: 80.00

AMP: [15, 12.3, 6.2, 41]

BTU: 90000

BTU Cooling Rating: 47000 Btu/h

BTU Heat Rating: 90000 Btu/h

Coil Type: Evaporator

Collection: PGD4

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 73 dB

Depth: 44 in

EER: 12

Energy Star Compliant: No

Fuel Type: [Propane, Natural Gas]

Height: 50 in

Horsepower: 1/5 hp

Ignition System: Direct Spark Ignition

Length: 44 in

MBH: 47

Max CFM: 3600

Phase: Single Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 4 Tons

UL Listed: Yes

Volts: 460V

Weight: 481

Width: 48 in