International Comfort Products
PGD4 4 Tons 14 SEER R-410A Single-Stage Evaporator Convertible Propane or Natural Gas/Electric Packaged Unit
Part #IPGD448090K001C | Item #3807658 | Manufacturer Part #PGD448090K001C
Tonnage
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Easily converts to down discharge applications
- Copeland Scroll™ compressor
- High efficiency X13 indoor blower motor
- Aluminized steel tubular heat exchanger
- High and low pressure switches
- Ignition Type: Direct Spark
- Low NOx
- Full perimeter steel base rails
- HVAC equipment products sold to EPA certified licensed contractors only
Specifications
AFUE: 80.40
AMP: 1.2
BTU: 48000
BTU Cooling Rating: 48000 Btu/h
BTU Heat Rating: 90000 Btu/h
CEC Compliant: For Sale in CA
Coil Type: Evaporator
Collection: PGD4
Compressor Type: Scroll
Configuration: Convertible
Decibel Rating dB : 77 dB
Depth: 44-1/8 in
EER: 12
Energy Star Compliant: Yes
Fuel Type: [Propane, Natural Gas]
Green: [Yes, Energy Star]
Height: 50 in
Horsepower: 1/5 hp
Ignition System: Direct Spark Ignition
Length: 44-13/100 in
MBH: 48
Max CFM: 3200
Max Fuse Size: 50
Phase: Single Phase
Power Source: [Gas, Electric]
Refrigerant: R-410A
SEER: 14
Stages: Single
Tonnage: 4 Tons
UL Listed: Yes
Volts: 208/230V
Weight: 481
Width: 48-3/16 in