PGD4 5 Tons 14 SEER R-410A Single-Stage Evaporator Convertible Commercial Propane or Natural Gas Packaged Gas/Electric Unit

Part #IPGD460090L001E  |  Item #7073236  |  Manufacturer Part #PGD460090L001E

Tonnage

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Direct Spark

Specifications

AFUE: 80.00

AMP: [0.53, 13.4, 7.1, 52]

BTU: 90000

BTU Cooling Rating: 56000 Btu/h

BTU Heat Rating: 73000 Btu/h

Coil Type: Evaporator

Collection: PGD4

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 76 dB

Depth: 44 in

EER: 12

Energy Star Compliant: No

Fuel Type: [Propane, Natural Gas]

Height: 54 in

Horsepower: 1/5 hp

Ignition System: Direct Spark Ignition

Length: 44-13/100 in

MBH: 56

Max CFM: 4200

Max Fuse Size: 20

Phase: Single Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 5 Tons

UL Listed: Yes

Volts: 460V

Weight: 509

Width: 48 in