PGD4 5 Tons 14 SEER R-410A Single-Stage Evaporator Convertible Propane or Natural Gas/Electric Packaged Unit

Part #IPGD460090K001C  |  Item #3807656  |  Manufacturer Part #PGD460090K001C

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Easily converts to down discharge applications
  • Copeland Scroll™ compressor
  • High efficiency X–13 indoor blower motor
  • Aluminized steel tubular heat exchanger
  • High and low pressure switches
  • Ignition Type: Direct Spark
  • Low NOx
  • Full perimeter steel base rails
  • HVAC equipment products sold to EPA certified licensed contractors only

Specifications

AFUE: 80.40

AMP: 1.2

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

BTU Heat Rating: 90000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Evaporator

Collection: PGD4

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 77 dB

Depth: 44-1/8 in

EER: 12

Energy Star Compliant: Yes

Fuel Type: [Propane, Natural Gas]

Green: [Yes, Energy Star]

Height: 54 in

Horsepower: 1/5 hp

Ignition System: Direct Spark Ignition

Length: 44-13/100 in

MBH: 60

Max CFM: 3600

Max Fuse Size: 60

Phase: Single Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 509

Width: 48-3/16 in