International Comfort Products PGD4 Series 14 SEER R-410A Single-Stage Evaporator Convertible LP or Natural Gas/Electric Packaged Unit

IPGD4090K001E

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

AMP
1.05, 16.7, 27.4, 79
BTU
90000
BTU Heat Rating
73000 Btu/h
Collection
PGD4 Series
Configuration
Convertible
Decibel Rating dB
74 dB
Depth
33 in
Energy Star Compliant
No
Fuel Type
LP Gas, Natural Gas
Height
46 in
Horsepower
1/5 hp
Ignition System
Direct Spark Ignition
Length
32-63/100 in
MBH
90
Max CFM
1150
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3 Tons
UL Listed
Yes
Volts
208/230V
Weight
376
Width
48 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday