International Comfort Products

PGD5 3 Tons 15 SEER R-410A Two-Stage Aluminum Fin Convertible Natural Gas/Electric Packaged Unit

Part #IPGD536060K001C  |  Manufacturer Part #PGD536060K001C

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Easily converts to down discharge applications
  • Copeland scroll UltraTech™ compressor
  • High efficiency X–13 indoor blower motor
  • Aluminized steel tubular heat exchanger
  • High and low pressure switches
  • Ignition Type: Direct Spark
  • Low NOx
  • Full perimeter steel base rails

Green

Documents

Specifications

AFUE: 80.00

BTU: 60000

BTU Cooling Rating: 34600 Btu/h

BTU Heat Rating: 60000 Btu/h

Coil Type: Aluminum Fin

Collection: PGD5

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 75 dB

Depth: 44-1/8 in

EER: 12

Energy Star Compliant: Yes

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 48-3/4 in

Horsepower: 1/8 hp

Ignition System: Direct Spark Ignition

Length: 44-13/100 in

MBH: 60

Max Fuse Size: 40

Phase: Single Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 15

Stages: Two

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 485

Width: 48-3/16 in