International Comfort Products

PGR5 3 Tons 16 SEER R-410A Two-Stage Evaporator Convertible Propane or Natural Gas/Electric Packaged Unit

Part #IPGR536060KGP1A  |  Manufacturer Part #PGR536060KGP1A

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Direct Spark

Specifications

AFUE: 78.60

AMP: 1.2

BTU: 36000

BTU Cooling Rating: 36000 Btu/h

BTU Heat Rating: 60000 Btu/h

Coil Type: Evaporator

Collection: PGR5

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 73 dB

Depth: 42-15/16 in

EER: 12.5

Energy Star Compliant: Yes

Fuel Type: [Propane, Natural Gas]

Green: [Yes, Energy Star]

Height: 44-3/4 in

Horsepower: 1/5 hp

Ignition System: Direct Spark Ignition

Length: 42-47/50 in

MBH: 36

Max CFM: 3000

Max Fuse Size: 40

Phase: Single Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 16

Stages: Two

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 463

Width: 47 in