International Comfort Products

PGS3 Series 2 Tons 13 SEER R-410A Single-Stage Evaporator Convertible Propane or Natural Gas/Electric Packaged Unit

Part #IPGS324040KGP0C  |  Manufacturer Part #PGS324040KGP0C

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Ignition Type: Direct Spark

Specifications

AFUE: 80.00

AMP: 21.3

BTU: 24000

BTU Cooling Rating: 23000 Btu/h

BTU Heat Rating: 40000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Evaporator

Collection: PGS3 Series

Compressor Type: Scroll

Configuration: Convertible

Decibel Rating dB : 76 dB

Depth: 32-5/8 in

EER: 11

Energy Star Compliant: No

Fuel Type: [Propane, Natural Gas]

Height: 40 in

Horsepower: 1/5 hp

Ignition System: Direct Spark Ignition

Length: 32-63/100 in

MBH: 24

Max Fuse Size: 30

Phase: Single Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 2 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 304

Width: 48-3/16 in