4 Ton 13.5 SEER R-410A Packaged Heat Pump
PHD3 Series 4 Ton 13.5 SEER R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- AMP:
- 1.2
- BTU Cooling Rating:
- 47000 Btu/h
- BTU Heat Rating:
- 46500 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- PHD3 Series
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 78 dB
- Depth:
- 44-1/8 in
- EER:
- 11.5
- HSPF:
- 7.7
- Height:
- 45-7/8 in
- Horsepower:
- 1/5 hp
- MBH:
- 47
- Max CFM:
- 3100 cfm
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.5
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 429 lb
- Width:
- 48-3/16 in